Beli triplek mdf di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- WK Fibreboard (Papan Serat)Deskripsi:Warna hitam karena mengandung bitumen/aspalatribut:
- Color: Hitam
- Non Brand Plywood (Triplek Cor/Multiplek)Deskripsi:Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.atribut:
- Size PxL (cm): 122x244
- TENNSCO Decking (Papan Rak)Deskripsi:Particleboard decking provides a smooth, solid surface that prevents items from falling through the shelving and will not mar or snag items placed on the shelving. This decking installs over the beams on compatible boltless shelving units to distribute the weight of items placed on the decking across the beams. It does not come with beams.atribut:
- Color: Sand
- Decking Finish: Unfinished
- Decking Material: Particleboard
- UNSPSC: 24102004
- TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak)atribut:
- Consistent Load (kg): 50
- Effective frontage (mm): 855
- Finish Material: Glulam (Falcata), MDF, olefin sheet
- Height (mm): 35
- Opening Width (mm): 855
- Daun Mas Plywood Melamine (Triplek Melamin)Deskripsi:Triplek melamin dengan warna putih doff, terbal 3mmatribut:
- Size (mmxcmxcm): 3x122x244
- Non Brand Plywood Melamine (Triplek Melamin)atribut:
- Size (mm): 1220x2440x3
- Color: Putih
- Thickness (mm): 3
- Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat)Deskripsi:It is made of rubberwood produced by compressing it with a special high moisture resistant adhesive, which makes HMR more durable and load bearing than normal particle board and MDF. It is suitable for high humidity areas and certified by European standards.It comes with a smooth and durable surface and is suitable for areas with moderate humidity.atribut:
- Density Tolerance (%): ±7
- Formaldehyde Content: Class (E1) : Content ≤ 8; Class (E2) : 8 < Content ≤ 30
- Length & Width Tolerance (mm): ±5.0
- Length (cm): 244
- Moisture Content (%): 4-11
- Thickness Tolerance (mm): ±0.2
- Width (cm): 122
- TRUSCO Clipboard (Papan jalan)Deskripsi:-It is a resin clip board with excellent durability.-Because it has a pen holder, a ballpoint pen etc., is caught.-It can be used for slip management, questionnaires, circulation etc at the production on site.-It is possible to paste on white boards, mach
- Iwood Chip Saw For Particle Board Particle Board IIDeskripsi:Tipped saw for new building material board. Ultra-fine grain, 94HRA high hardness chip specifications. The straight wing has good brushing of wood chips and chips and is hard to shake, so straightness and lightness are improved!Particle board, hard board, wood wool cement board, OSB, MDF, WB, caucal board, reinforced gypsum board, ceramic siding boardatribut:
- Thickness (mm): 1.5
- Outer Diameter (mm): 125
- Number of Tips: 18
- Suitable Material: Particle Board
- APC Smart-UPS C LCD 230V with SmartConnectDeskripsi:Intelligent and efficient network power protection from entry level to scaleable runtime. Ideal UPS for servers, point-of-sale, routers, switches, hubs and other ... Includes: USB cableatribut:
- Output Power Capacity (W/kVA): 600/ 1.0
- Nominal Input Voltage (V): 230
- Input Connections: IEC-320 C14
- Maximum Configurable Power (W/kVA): 600 / 1.0
- Output Voltage Distortion: Less than 5%
- Other Output Voltages: 220, 240
- Battery Type: Maintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
- Color: Black
- Control Panel: Multi-function LCD status and control console
- Input Frequency (Hz): 50/60 Hz +/- 3 Hz (auto sensing)
- Interface Port (s): RJ-45 Serial, USB
- Maximum Depth (mm): 439
- Maximum Height (mm): 219
- Maximum Width (mm): 171
- Other Input Voltages: 220, 240
- Surge Energy Rating (J): 455
- Topology: Line Interactive
- Transfer Time (ms): 6 (typical) : 10 (maximum)
- Typical Recharge Time (hour): 3
- Waveform type: Sine Wave
- FOSROC Fibreboard (Papan Serat)Deskripsi:Bahan Joint Filler dalam bentuk lembaran yang terbuat dari bitumen dan serat kayu yang dipadatkan, digunakan untuk membentuk dan mengisi celah dari expansion joint pada kontruksi beton umum atau beton pracetak.atribut:
- Size (mm): 1200x2100
- Thickness (mm): 20
- Material: Bitumen & Serat Kayu
- WINSTON Melamine Plywood (Triplek Melamin)Deskripsi:material dekoratif yang terbuat dari kayu lapis (multiplek/sengon) yang salah satu permukaannya dilapisi resin melamin. Lapisan ini membuat kayu lebih tahan gores, anti noda, mudah dibersihkan, dan memberikan tampilan akhir yang mengkilap (gloss) atau tidak mengkilap (doff)atribut:
- Length (mm): 2440
- Side: 1 side only
- Width (mm): 1220
- Estop Bitumen Impregnated Fiber Board (Papan Serat Bitumen)Deskripsi:Estocell adalah pengisi sambungan yang dapat dikompresi yang cocok untuk membentuk sambungan antara komponen beton pracetak dan beton in-situ.Estocell adalah papan serat yang dapat dipadatkan, diresapi bitumen, yang tersedia dalam bentuk lembaran. Papan ini digunakan untuk membentuk dan mengisi ekspansi. Sambungan antara konstruksi beton pracetak dan beton in-situ.Produk harus disimpan di tempat kering dan tertutup.atribut:
- Compression (MPa): 0.69 - 8.62 (ASTM D545)
- Extrusion (mm): <6.4 (ASTM D545)
- Form: Compressible Sheet
- Loss of Weight (%): <3.0 (ASTM D545)
- Recovery (%): >70 (ASTM D545)
- Size (m): 1.22x2.20
- Standard Compliance: ASTM D545, ASTM D1751-99
- Water Absorption (%): <20.0 (ASTM D545)
- Weathering Test: No Disintegration
- Sika Fibre Board (Papan Serat)Deskripsi:Papan pengisi sendi ekspansi preformed untuk joint di semua struktur beton dan struktur bata. Ini diproduksi dari serat kayu skandinavia skala tinggi yang tumbuh dengan lambat yang diimpregnasi aspal dan digabungkan menjadi papan ekstrusi tanpa kompres.atribut:
- Form: Sheet
- SEVEN Aluminium Composite Panel PVDF Mirror Series (Panel Komposit ACP)Deskripsi:PVDF yaitu ACP yang dilapisi coating khusus untuk exterior sehingga tahan terhadap UV, Cuaca dan perubahan warna hingga 15 tahun.atribut:
- Type: Aluminium Composite Panel
- Material: Aluminium, Polyethylene Core, Magnesium Alloy 1100
- Dimensions (mm): 1220x2440
- Thickness (mm): 4
- Layer Thickness (mm): 0.3
Daftar Harga triplek mdf Terbaru November 2026
| WK Fibreboard (Papan Serat) | Rp1.199.900 |
| Non Brand Plywood (Triplek Cor/Multiplek) | Rp79.900 |
| TENNSCO Decking (Papan Rak) | Rp269.900 |
| TRUSCO BoltlessShelving Utilitytype WoodShelf (Papan Rak) | Rp969.900 |
| Daun Mas Plywood Melamine (Triplek Melamin) | Rp219.900 |
| Non Brand Plywood Melamine (Triplek Melamin) | Rp249.900 |
| Yamata Clipboard (Papan Jalan) | Rp6.900 |
| INDACHI Meja Kerja Anjustable Bastia MDF 30mm Fin HPL /Champer | Rp27.999.900 |
| Non Brand Fiberboard Medium Density High Moisture Resistant (Papan Serat) | Rp789.900 |
| TRUSCO Clipboard (Papan jalan) | Rp47.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/kjP111314739-1.jpg)
/fuP107622570-1.jpg)
/nvP111319859-1.jpg)
/07P111488007-1.jpg)
/g1P108295577-1.jpg)
/3nP107788131-1.jpg)
/0sP108171028-1.jpg)

/77P111997259-1.jpg)
/g1P102712577-3.jpg)
/4mP105373166-1.jpg)

/olP109126885-1.jpg)
/htP110898641-1.jpg)
/36P116994114-1.jpg)
/mtP111310821-1.jpg)
/qkP107534956-1.jpg)
/mqP109144818-1.jpg)
/naP107636838-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)